Shop All Impact Socket Sets
Tekton
3/8 Inch Drive Deep 6-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.)
Mfr # SID91105
Zoro # G800844702
product price: $61.00
/ea
$61.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.3 in.
- Length 18.2 in.
- Material Steel
- Color Black
- Height 3.0 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID91105
- Zoro # G800844702
- UPC # 20209995648
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Width | 1.3 in. |
Length | 18.2 in. |
Height | 3.0 in. |
Details
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque. Contains 15-pc. 3/8 inch drive deep 6-point impact sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.; Socket rail ;
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 3/8" Drive Round Hand Ratchet, Insulated (FT-J.151AVSE)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 4 mm Tip, 7 in L (45964)
- BOSCH Screwdriver Bits, 1/4" Hex Shank, 1" L, PK2 (ITPH3102)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91111)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92336)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 72-Piece (1/4-1 in., 6-24 mm) (SID91404)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rail, 19-Piece (6-24 mm) (SID91106)
- TEKTON 1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set, 7-Piece (29-38 mm) (SID92003)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91402)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 38-Piece (6-24 mm) (SID91215)
- Tekton Impact Socket Sets