Shop All Impact Socket Sets
Tekton
3/8 Inch Drive Deep 6-Point Impact Socket Set with Rail, 12-Piece (8-19 mm)
Mfr # SID91103
Zoro # G200844739
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.1 in.
- Length 13.1 in.
- Material Steel
- Color Black
- Height 3.0 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID91103
- Zoro # G200844739
- UPC # 20209995594
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Width | 1.1 in. |
Length | 13.1 in. |
Height | 3.0 in. |
Details
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque. Contains 12-pc. 3/8 inch drive deep 6-point impact sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm; Socket rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS T-Ruler/T-Square, Double-Sided Carbon Steel, 18 Inch, Black W/White Standard & Metric Markings (00330)
- KIPP Adjustable Handle With Push Button, Size: 5, 1/2-13, Plastic Black, Comp: Steel, Button: Red (K0269.715A5)
- WESTWARD Wrecking Bar, Non-Sparking, 24 In L (23X837)
- DRILL AMERICA 5/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 2" (DWDN5/32)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SID91218)
- TEKTON 1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set with Rail, 7-Piece (29-38 mm) (SID92101)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Case, 15-Piece (1/4-1 in.) (SID91300)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SID91216)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91303)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) (SID91105)
- PROTO 1/2" Drive Impact Socket Set, Metric, 18 pcs (J72149M)
- Tekton Sockets & Ratchets