Shop All Impact Socket Sets
Tekton
3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 9-Piece (5/16-3/4 in.)
Mfr # SID91109
Zoro # G803547792
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.1 in.
- Size 9-Piece (5/16-3/4 in.)
- Width 1.1 in.
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID91109
- Zoro # G803547792
- UPC # 20209994313
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Length | 13.1 in. |
Size | 9-Piece (5/16-3/4 in.) |
Width | 1.1 in. |
Height | 3.0 in. |
Details
Color | Black |
Material | Steel |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 8" Square Double Cut Bastard File (13081)
- KNAACK Replacement Gas Spring Set, 17", Lift Supports, Steel, 2-Pack (977-2PK)
- MAKITA Shelf Brush, 3-3/4 (198540-1)
- J.W. WINCO JW Winco GN832.4 55ENEH Toggle Latch (55ENEH)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Rail, 19-Piece (6-24 mm) (SID91107)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SID91217)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.) (SID91113)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91111)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 45-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92404)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SID91216)
- GREY PNEUMATIC 1" Drive Standard Length Impact Set, 16 pcs (9016)
- Tekton Impact Socket Sets