Shop All Impact Socket Sets
Tekton
3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 19-Piece (6-24 mm)
Mfr # SID91115
Zoro # G003547912
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19-Piece (6-24 mm)
- Width 1.3 in.
- Material Steel
- Length 18.2 in.
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID91115
- Zoro # G003547912
- UPC # 20209994375
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Size | 19-Piece (6-24 mm) |
Width | 1.3 in. |
Length | 18.2 in. |
Height | 3.0 in. |
Details
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX KNIPEX Alligator 7-1/4in V-Jaw Tongue & Groove Plier (88 01 180 SBA)
- WRIGHT TOOL Speeder 1/4" Drive Speeder - 16 (2445L)
- PROTO Full Polish Metric Short Combination Wrench 10 mm - 12 Point (J1210MES)
- VULCAN Plier Lineman 8In (PC918-21)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Case, 15-Piece (1/4-1 in.) (SID91301)
- TEKTON 1/2 Inch Drive Deep 6-Point and 12-Point Axle Nut Impact Socket Set, 14-Piece (27-39 mm) (SID92002)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 14-Piece (25-38 mm) (SID92333)
- TEKTON 3/8 Inch Drive Hex Impact Bit Socket Set with Rails, 22-Piece 5/32 - 9/16 in., 4 - 14 mm (SIB91201)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91111)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SID91219)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 12 pcs (KTI-38100)
- Tekton Impact Socket Sets