Shop All Impact Socket Sets
Tekton
3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 15-Piece (1/4-1 in.)
Mfr # SID91113
Zoro # G103547768
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15-Piece (1/4-1 in.)
- Material Steel
- Color Black
- Length 18.2 in.
- Width 1.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID91113
- Zoro # G103547768
- UPC # 20209994351
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Size | 15-Piece (1/4-1 in.) |
Length | 18.2 in. |
Width | 1.3 in. |
Height | 3.0 in. |
Details
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 6" Bi-Metal HSSE-Co8 Hole Saw (126152)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/16"-18 NC (8127)
- EXAIR Air Gun Nozzle, Safety, Peek Plastic (1102-PEEK)
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2-TC TiCN 1/2"x1/2"x1-1/2"x3-1/2" (C75256)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 57-Piece (10-36 mm) (SID92401)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set, 15-Piece (1/4 - 1 in.) (SID91305)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 31-Piece (8-38 mm) (SID92335)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 33-Piece (1/4-1 in.) (SID91400)
- TEKTON 1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set with Rail, 7-Piece (29-38 mm) (SID92101)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 45-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92404)
- SUNEX 3/8" Drive Internal Torx Socket Set, Carded on Socket Rail, SAE, 9 pcs (3670S)
- Tekton Impact Socket Sets