Shop All Impact Socket Sets
Tekton
3/8 Inch Drive Deep 12-Point Impact Socket Set, 19-Piece (6 - 24 mm)
Mfr # SID91307
Zoro # G303547889
Free Shipping & Returns
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Width 7.7 in.
- Material Steel
- Size 19-Piece (6 - 24 mm)
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID91307
- Zoro # G303547889
- UPC # 20209996546
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8 in. |
Width | 7.7 in. |
Size | 19-Piece (6 - 24 mm) |
Length | 12.2 in. |
Height | 2.7 in. |
Details
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Key Power Bit, 1/4" (73218/B)
- MITUTOYO Inside Micrometer, 0.2 to 1.2" (145-193)
- PICARD Hand Sledge Hammer, 3.28 lb. (032800-1500)
- MAYHEW Punch and Chisel Set, 6-Piece, Steel (61005)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 30-Piece (1/4-1 in.) (SID91214)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91303)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set, 15-Piece (1/4-1 in.) (SID91304)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91302)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 14-Piece (25-38 mm) (SID92333)
- TEKTON 1/4" Drive Deep 6-Point Impact Socket Set, Metric, 10 pcs (4889)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set, 19-Piece (6 - 24 mm) (SID91306)
- Tekton Sockets & Ratchets