Shop All Crowfoot Socket Wrenches
Tekton
3/8 Inch Drive Crowfoot Wrench Set with Key, 12-Piece (8-19 mm)
Mfr # WCF91201
Zoro # G700618212
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome-Plated Steel
- Finish Chrome
- Height (In.) 1.9 in.
- Length (In.) 7.9 in.
- Width (In.) 1.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCF91201
- Zoro # G700618212
- UPC # 20209051511
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Height (In.) | 1.9 in. |
Length (In.) | 7.9 in. |
Width (In.) | 1.5 in. |
Details
Material | Chrome-Plated Steel |
Finish | Chrome |
Color | Chrome |
Description
TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made with 4140 Chromium-Molybdenum steel. Storage key included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Protractors, Protractor - 180° 4" (12925)
- M.A. FORD 92 Series Csink Set 90 D (92000013)
- TEKTON 1/2 Inch Drive x 3/4 Inch Deep 12-Point Socket (SHD23219)
- MILWAUKEE TOOL Shockwave 2" Impact Slotted 1/8" Power Bit (48-32-4916)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14116)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24041)
- TEKTON 3/8 Inch Drive x 13/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15221)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24046)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14114)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13121)
- PROTO 1/2" Drive, SAE 1-1/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5334CF)
- Tekton Crowfoot Socket Wrenches