Shop All Crowfoot Socket Wrenches
Tekton
3/8 Inch Drive Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.)
Mfr # WCF90101
Zoro # G900618258
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Number of Pieces 9
- Finish Chrome
- Material Chrome-Plated Steel
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCF90101
- Zoro # G900618258
- UPC # 20209052464
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8 in. |
Details
Number of Pieces | 9 |
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made with 4140 Chromium-Molybdenum steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Step Drill Bit, 12 Hole Sizes, 3/16 in to 7/8 in, 1/16 Step Increments, M35 Grade Cobalt (10234cb)
- 5S SUPPLIES Tool Box Foam Insert 4 FT x 9 FT 1/2 Inch Thick Blue (TBF-48108-BLU)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1605207)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/8 in Tip, 2 1/4 in L (54TM78)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24023)
- TEKTON 3/8 Inch Drive x 1-1/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15227)
- TEKTON 3/8 Inch Drive x 16 mm 6-Point Flare Nut Crowfoot Wrench (WCF16216)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13011)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14111)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14115)
- PROTO 3/8" Drive, Metric 22mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4922MCF)
- Tekton Sockets & Ratchets