Shop All Socket Extensions
Tekton
3/8 Inch Drive Adapter/Reducer Set (2-Piece)
Mfr # SIA91001
Zoro # G500847973
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Color Black
- Material Steel
- Piece Count 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SIA91001
- Zoro # G500847973
- UPC # 20209995549
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 3/8 in. |
Details
Color | Black |
Material | Steel |
Piece Count | 2 |
Description
The TEKTON 3/8 Inch Drive Impact Adapter/Reducer Set (2-Piece) creates a solution for lost or broken sockets, fills the gaps in incomplete size ranges, and extends the capability of your existing socket system. Made from premium 8660 Ni-Cr-Mo steel, it is precisely heat treated for superior strength and protected by a corrosion-resistant manganese phosphate finish. Its spring-loaded detent ball securely latches onto sockets, preventing them from being dropped or left stuck on fasteners. Contains 1-pc 3/8 in. drive (F) x 1/2 in. (M) adapter ; 1-pc 3/8 in. drive (F) x 1/4 in. (M) reducer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet, ER11, 9/64in (E11-009)
- JOHNSON LEVEL & TOOL Sliding T-Bevel, Bamboo, SS, 10 in (1926-1000)
- SPEEDAIRE Thumb Lever Air Gun, 1-5/16" Extension (52CF78)
- MITUTOYO Digimatic Mic 25-50Mm W/Output (293-231-30)
- TEKTON 1/2 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA92012)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 3 1/2 in. Dr, 3 in L (SHA21103)
- TEKTON 1/2 Inch Drive x 10 Inch Locking Extension (SHA21210)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 10 3/8 in. Dr, 10 in L (SHA11110)
- TEKTON 1/2 Inch Drive Locking Extension Set, 3-Piece 3, 6, 10 in. (SHA92016)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 18 3/8 in. Dr, 18 in L (SHA11118)
- SK PROFESSIONAL TOOLS Extension Set 1/4" Dr, 2 in, 3 in, 6 in, 8 in, 10 in, 14 in L, 6 Pieces, Chrome (4916T)
- Tekton Sockets & Ratchets