Shop All Socket Sets
Tekton
3/8 Inch Drive 6-Point Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm)
Mfr # SHD91220
Zoro # G209910336
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHD91220
- Zoro # G209910336
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Includes standard and deep length sockets
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •15-pc. 3/8 in. drive standard 6-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
- •15-pc. 3/8 in. drive deep 6-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL & Tool Steel Double-Ended Screw Extractor Set 4 pc (73430)
- ZORO SELECT Retaining Ring Applicator, E-Style, 7mm (A-607)
- DEWALT Insert Bit, 1/4In, Torx, T20, 1In (50 Pack) (DWA1TX20IRB)
- KLEIN TOOLS 9-3/8" High Leverage Side Cutters with Ring 1-1/2" (D213-9NETT)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 30-Piece (1/4-1 in.) (SHD91209)
- TEKTON 3/8 Inch Drive Universal Joint Socket Set, 17-Piece (3/8-3/4 in., 10-19 mm) (SHD91301)
- TEKTON 1/4" Drive SAE, 7 pcs (SHD90109)
- TEKTON 1/2" Drive Metric, 10 pcs (SHD92102)
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91115)
- TEKTON 3/8" Drive SAE, 7 pcs (SHD91118)
- INGERSOLL-RAND 3 Piece 10 Inch Extension Bar Set (752056X)
- Tekton Sockets & Ratchets