Shop All Socket Sets
Tekton
3/8 Inch Drive 6-Point Socket Set with Rails, 30-Piece (1/4-1 in.)
Mfr # SHD91209
Zoro # G509910302
product price: $85.00
/ea
Free Shipping & Returns
$85.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD91209
- Zoro # G509910302
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Includes standard and deep length sockets
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •15-pc. 3/8 in. drive standard 6-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
- •15-pc. 3/8 in. drive deep 6-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Claw Hammer Handle, 16 oz., 14", Industrial (65382GRA)
- RIDGID Drain Cleaning Cable, 1/2 In. x 75 ft. (C-45)
- RELTON Single Cutter Hammer Bit 7/32" X 18" - SDS+ (207- 2-20)
- VERMONT GAGE Gage Pin Set, ZZ, Mns, .006"-.625", 620 pcs. (101201100)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92215)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92216)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set with Rails, 35-Piece (4-15 mm) (SKT03202)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set, 46-Piece (5/16-3/4 in., 8-19 mm) (SKT15302)
- TEKTON 3/8 in Drive Hex Bit Socket Set with Rails, 19-Piece (1/8-3/8 in., 3-10 mm) (SHB91202)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set, 73-Piece (1/4-1 in., 6-24 mm) (SKT15312)
- CRAFTSMAN 3/8" Drive Socket Wrench Set SAE 24 Pieces 1/4 in to 3/8 in , Full Polish (CMMT12012)
- Tekton Socket Sets