Shop All Socket Sets
Tekton
3/8 Inch Drive 6-Point Socket Set with Rails, 18-Piece (5/16-3/4 in.)
Mfr # SHD91213
Zoro # G409910365
$52.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHD91213
- Zoro # G409910365
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Includes standard and deep length sockets
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •9-pc. 3/8 in. drive standard 6-point inch sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- •9-pc. 3/8 in. drive deep 6-point inch sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Head 1-7/16" (J1246-T500)
- QUICKCABLE 22" Battery Cable Cutter, Shear Cut (4285-396-001)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS7108)
- TESA BROWN & SHARPE Magnetic Base, Steel, 11 in. (01699117)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set with Rails, 29-Piece (5/32-9/16 in.) (SKT03102)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.) (SHD92127)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 46-Piece (10-32 mm) (SHD92207)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90101)
- TEKTON 1/2 Inch Drive Spark Plug Socket Set, 3-Piece (5/8, 3/4, 13/16 in.) (SHD92035)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 28-Piece (4-15 mm) (SHD90214)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91106)
- Tekton Sockets & Ratchets