Shop All Socket Sets
Tekton
3/8 Inch Drive 6-Point Socket Set, 34-Piece (1/4-1 in., 6-24 mm)
Mfr # SHD91205
Zoro # G3974333
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD91205
- Zoro # G3974333
- UPC # 020209047453
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Item | Hand Drive 3/8"Drive 6-Point Socket Set, |
Description
TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Standard-length socket is relatively versatile and suitable for a wide range of applications
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •15-pc. 3/8 in. drive 6-point sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
- •19-pc. 3/8 in. drive 6-point sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pointing Trowel w/Woo, 4-1/2" x 2-1/4 (GG421)
- J.W. WINCO GN352-25-30-M6-S-55 Rubber Bumper Threaded Stud (352-25-30-M6-S-55)
- WIHA 3/8" Drive Socket Set SAE 16 Pieces 1/4 in to 7/8 in , Chrome (30190)
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 9/32 In W (RC-281040)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 44-Piece (6-24 mm) (SKT13201)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92121)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rail, 11-Piece (3/8-1 in.) (SHD92103)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92124)
- TEKTON 1/4 Inch Drive 6-Point Socket Set, 25-Piece (5/32-9/16 in., 4-15 mm) (SHD90206)
- TEKTON 3/4" Drive SAE, 25 pcs (SKT35104)
- EAGLE TOOL US Grey Pneumatic 0.38 in. Drive Standard SAE Metric Magnetic, 24-Piece Set (GY1224G)
- Tekton Socket Sets