Shop All Socket Sets
Tekton
3/8 Inch Drive 6-Point Socket Set, 21-Piece (5/16-3/4 in., 8-19 mm)
Mfr # SHD91201
Zoro # G3975569
product price: $46.00
/ea
$46.00
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
- Brand Tekton
- MFR # SHD91201
- Zoro # G3975569
- UPC # 020209047415
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Details
Item | Hand Drive 3/8"Dr. 6-Point Socket Set, 2 |
Description
TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Standard-length socket is relatively versatile and suitable for a wide range of applications
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •9-pc. 3/8 in. drive 6-point inch sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
- •12-pc. 3/8 in. drive 6-point metric sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
Documents & Resources
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
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 2" (M-490-2-OR)
- KLEIN TOOLS Black Ballistic Polyester Tool Belt, 6 Pockets, 5244 (5244)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 5/8 (C20678)
- FIRST AID ONLY Tweezers, Stainless Steel, 3in (FAE-6019)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 22-Piece (5/32-9/16 in.) (SHD90213)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 52-Piece (3/8-1 in., 10-24 mm) (SHD92213)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set with Rails, 35-Piece (4-15 mm) (SKT03201)
- TEKTON 3/8 Inch Drive Deep 6-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91113)
- TEKTON 3/4" Drive SAE, 21 pcs (SHD93015)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 46-Piece (10-32 mm) (SHD92208)
- ASTRO PNEUMATIC LUG NUT SOCKET SET W/PROTECTIVE SLEEVES (AO7404)
- Tekton Socket Sets