Shop All Socket Sets
Tekton
3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 74-Piece (1/4-1 in., 6-24 mm)
Mfr # SKT13301
Zoro # G509910364
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SKT13301
- Zoro # G509910364
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Includes standard and deep length sockets
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •15-pc. 3/8 in. drive standard 6-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
- •15-pc. 3/8 in. drive deep 6-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 1 Pockets, 5101 (5101)
- MITUTOYO Roughness Standard, 2 Values (178-607)
- BON TOOL Ultra Smooth Base Tool, SS, 6" X 1.5", 3/4" Radius 12" Lip Wood Handle (82-789)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 1364 In Drill Size Fraction, 02031 In Drill Size (200A113)
- TEKTON 1/4, 3/8, 1/2 Inch Drive 6-Point Socket Set with Rails 214-Piece (SHD99202)
- TEKTON 3/8" Drive Metric, 12 pcs (SHD91106)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92216)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 18-Piece (5/16-3/4 in.) (SHD91214)
- TEKTON 1/2" Drive SAE, Metric, 58 pcs (SKT25301)
- TEKTON 1/4 Inch Drive Deep 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90114)
- WELLER Crescent 3/4 in. drive SAE 6 and 12 Point Mechanics Tool Set 14 pc (CTK14SAEN)
- Tekton Sockets & Ratchets