Shop All Socket Sets
Tekton
3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 36-Piece (1/4-1 in.)
Mfr # SKT13101
Zoro # G709910324
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SKT13101
- Zoro # G709910324
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Includes standard and deep length sockets
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •15-pc. 3/8 in. drive standard 6-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
- •15-pc. 3/8 in. drive deep 6-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04428)
- VEGA INDUSTRIES Torq-Set 8 Insert Bit x 1" Tin (125TS08-TI)
- BAREBONES LIVING Barebones | Field Hatchet | Woodsman's Tool (HMS-2120)
- PROTO 10 in L 2 in Cap. Aluminum Straight Pipe Wrench (J812A)
- TEKTON 1/4" Drive SAE, 11 pcs (SHD90105)
- TEKTON 1/2 Inch Drive 6-Point Socket and Ratchet Set, 51-Piece (10-32 mm) (SKT25201)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 16-Piece (3/8-1-5/16 in.) (SHD92005)
- TEKTON 3/8" Drive SAE, 7 pcs (SHD91118)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set, 34-Piece 4-15 mm (SKT05202)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 50-Piece (5/32-9/16 in., 4-15 mm) (SHD90216)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Chrome (4613)
- Tekton Socket Sets