Shop All Socket Sets
Tekton
3/8 Inch Drive 6-Point Socket and Ratchet Set, 42-Piece (6-24 mm)
Mfr # SKT15201
Zoro # G7735063
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 19-pc. 3/8 in. drive 6-point sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm ; 19-pc. 3/8 in. drive deep 6-point sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm ; 1-pc. universal joint: 3/8 in. drive ; 2-pc. 3/8 in. drive extensions: 3, 6 in. ; 1-pc. 3/8 in. drive quick-release ratchet: 8 in. ; 1-pc. storage case
- Height 3 in.
- Width 8.8 in.
- Weight 9.1 lb.
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SKT15201
- Zoro # G7735063
- UPC # 020209036389
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Height | 3 in. |
Width | 8.8 in. |
Overall Length | 14 in |
Details
Includes | 19-pc. 3/8 in. drive 6-point sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm ; 19-pc. 3/8 in. drive deep 6-point sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm ; 1-pc. universal joint: 3/8 in. drive ; 2-pc. 3/8 in. drive extensions: 3, 6 in. ; 1-pc. 3/8 in. drive quick-release ratchet: 8 in. ; 1-pc. storage case |
Item | Socket and Ratchet Set 3/8 Inch Drive 6- |
Weight | 9.1 lb. |
Description
Socket and Ratchet Set 3/8 Inch Drive 6-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 7-Pc Sae T-Handle Hex Key Set, W1711 (W1711)
- WERA Phillips Screwdriver, #2 (05008851001)
- MILWAUKEE TOOL Front Blade Guide Block Kit (42-28-0206)
- RICHELIEU HARDWARE 15/16-inch (24 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (959361)
- TEKTON 3/4" Drive SAE, 21 pcs (SHD93013)
- TEKTON 1/4" Drive SAE, 7 pcs (SHD90109)
- TEKTON 1/2 Inch Drive 6-Point Socket and Ratchet Set, 37-Piece (3/8 - 1-5/16 in.) (SKT25101)
- TEKTON 3/4" Drive Metric, 23 pcs (SHD93014)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 74-Piece (1/4-1 in., 6-24 mm) (SKT13302)
- TEKTON 3/8" Drive Metric, 10 pcs (SHD91119)
- URREA 1/2" Drive Metric, 20 pcs (5400PBM)
- Tekton Sockets & Ratchets