Shop All Socket Sets
Tekton
3/8 Inch Drive 6-Point Impact Socket Set with Rails, 30-Piece (1/4-1 in.)
Mfr # SID91210
Zoro # G307676578
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Standard
- Number of Pieces 30
- Drive Size 3/8 in.
- Socket Depth Standard, Deep
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID91210
- Zoro # G307676578
- UPC # 20209990926
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8 in. |
Socket Depth | Standard, Deep |
Details
SAE or Metric | Standard |
Number of Pieces | 30 |
Description
TEKTON impact sockets have both a highvisibility laser marking and a permanent stamped marking that won't wear off They're designed for use with both friction ring anvils and detent pin anvils Precise 6point openings provide an exact fit for hex fasteners Each socket size meets a minimum of 13 times the ANSIASME standard for proof torque
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA DWCXL339 1" Cobalt 4 Flute Single End End Mill (DWCXL339)
- BONDHUS 8 Piece Torx? L-Shape Torx? Key Set, 31732 (31732)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.67" (65023)
- WELLER Crescent T15 X 1/4 in. drive 6 Point Standard Torx Bit Socket 1 pc (CDTS1N)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SHD91220)
- TEKTON 3/8 Inch Drive Universal Joint Socket Set with Rails, 17-Piece (3/8-3/4 in., 10-19 mm) (SHD91217)
- TEKTON 3/4 Inch Drive All Accessories Set (6-Piece) (SHA93005)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 18-Piece (5/16-3/4 in.) (SHD91213)
- TEKTON 1/4 Inch Drive 6-Point Socket Set, 25-Piece (5/32-9/16 in., 4-15 mm) (SHD90206)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92121)
- OTC & Equipment Tamper-Resistant Torx Plus Socket Set - 11 Piece (OTC-5905)
- Tekton Socket Sets