Shop All Impact Socket Sets
Tekton
3/8 Inch Drive 6-Point Impact Socket Set with Rails, 24-Piece (8-19 mm)
Mfr # SID91209
Zoro # G109910351
product price: $97.55
/ea
Free Shipping & Returns
$97.55
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
- Brand Tekton
- MFR # SID91209
- Zoro # G109910351
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
- •Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
- •6-point socket openings provide an exact fit for hex fasteners
- •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
- •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •12-pc. 3/8 inch drive standard 6-point metric impact sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- •12-pc. 3/8 inch drive deep 6-point metric impact sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
- •Socket rails and tray
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
- PELICAN Black Protective Case, 21.9"L x 13.97"W x 7.49"D (015250-0011-110)
- WESTWARD Inspection Mirror, 6 1/2 to 30 In L (1VTX8)
- ZORO SELECT Hand Tool, 5/16-18, 5/16-24, 2.50in, RNHT (RNHT-31 KIT)
- LAB SAFETY SUPPLY McLeod Tool, 8 Tooth, Fiberglass, 60 In. (6ATM5)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 19-Piece (6-24 mm) (SID91115)
- TEKTON 3/4" Drive 6-Point Impact Socket Set, SAE, 8 pcs (4893)
- TEKTON 1/2 Inch Drive Deep 6-Point and 12-Point Axle Nut Impact Socket Set with Case, 14-Piece (27-39 mm) (SID92341)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Case, 15-Piece (1/4-1 in.) (SID91300)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 45-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92404)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 9-Piece (5/16-3/4 in.) (SID91109)
- SUNEX Tools 14-Piece 1/4 in. Drive Deep Metric Magnetic Impact Socket Set (1831)
- Tekton Sockets & Ratchets