Shop All Impact Socket Sets
Tekton
3/8 Inch Drive 6-Point Impact Socket Set with Rail, 19-Piece (6-24 mm)
Mfr # SID91106
Zoro # G400844737
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.2 in.
- Width 1.3 in.
- Color Black
- Material Steel
- Height 1.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID91106
- Zoro # G400844737
- UPC # 20209995679
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Length | 18.2 in. |
Width | 1.3 in. |
Height | 1.7 in. |
Details
Color | Black |
Material | Steel |
Description
The Tekton SID91106 3/8 in. Drive 6-pt. Impact Socket Set, 19-pc. is a necessary tool for any job that requires fastening and loosening of hex bolts and nuts. This impact socket set contains 19 pieces that meet the ANSI/ASME standard for proof torque, which ensures each piece meets or exceeds the minimum requirement of 1.3 times the stated torque value when tested to destruction at a given tightening specification. The socket set features a high visibility laser marking on one side and a permanent stamped marking on the other side so you won't have to worry about it wearing off over time. It's designed with both friction ring anvils and detent pin anvils in mind making it easy to use on either type of anvil without having to get out another tool just because you're using a different type of anvil. The Tekton SID91106 3/8 in. Drive 6-pt. Impact Socket Set, 19-pc., is something you will want to add to your collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Sanding Pads, 3-1/8In, PK2 (63806129220)
- GENERAL TOOLS Single Ended Bit 4 in, Drive Size: 1/4 in , Num. of pieces:5 (8075)
- PROTO Master Tool Set, 1,258 PCS, Easy Grip (JCS-1258MASBX2B)
- PASLODE Cordless Finishing Nailer, Angled (902400)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm) (SID91402)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 19-Piece (6-24 mm) (SID91114)
- TEKTON 3/8 Inch Drive Triple Square Impact Bit Socket Set with Rail, 8-Piece M4 - M12 (SIB91104)
- TEKTON 1/2 Inch Drive Impact Lug Nut Socket Set (9-Piece) (SID92415)
- TEKTON 3/8 Inch Drive Hex Impact Bit Socket Set with Rail, 13-Piece 4 - 14 mm (SIB91102)
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 22 pcs (48995)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 87-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92407)
- Tekton Impact Socket Sets