Shop All Impact Socket Sets
Tekton
3/8 Inch Drive 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm)
Mfr # SID91302
Zoro # G300844707
product price: $70.00
/ea
$70.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Length 8.4 in.
- Width 5.4 in.
- Height 2.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID91302
- Zoro # G300844707
- UPC # 20209054475
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Length | 8.4 in. |
Width | 5.4 in. |
Height | 2.3 in. |
Details
Material | Steel |
Color | Black |
Description
The TEKTON SID91302 3/8 in. Drive 6-pt. Impact Socket Set is a must-have for your toolbox. The set includes 19 impact sockets designed to meet the 1.3 times ANSI/ASME standard for proof torque and it also features high visibility laser marking and permanent stamped marking that won't wear off. It is made of superior quality material that provides strength, durability, and resistance to corrosion and rusting. It also has a precise 6-point openings provide an exact fit for hex fasteners. Equip yourself with the TEKTON SID91302 3/8 in. Drive 6-pt. Impact Socket Set to tackle any project at hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" Half Round Bastard Cut Wood Rasp (19427N)
- WESTWARD 8 1/2 in Barrel Crimper 10 to 26 AWG (13H883)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 2.50mm (C74004)
- KEYSCO TOOLS Axle Puller, 23 In. Puller Length (77754)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set, 15-Piece (1/4 - 1 in.) (SID91305)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 45-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92403)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 30-Piece (1/4-1 in.) (SID91214)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rail, 19-Piece (6-24 mm) (SID91106)
- TEKTON 1/2 Inch Drive Hex, Torx, TR Triple Square, Phillips, Slotted Bit Socket Set 44-Piece (SHB92304)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 38-Piece (6-24 mm) (SID91215)
- KLEIN TOOLS 6-in-1 Impact Socket Set (660KIT2)
- Tekton Sockets & Ratchets