Shop All Impact Socket Sets
Tekton
3/8 Inch Drive 6-Point Impact Socket Set with Case, 15-Piece (1/4-1 in.)
Mfr # SID91300
Zoro # G700844727
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 5.4 in.
- Material Steel
- Length 8.4 in.
- Height 2.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID91300
- Zoro # G700844727
- UPC # 20209054499
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Width | 5.4 in. |
Length | 8.4 in. |
Height | 2.3 in. |
Details
Color | Black |
Material | Steel |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque. Contains 15-pc. 3/8 inch drive 6-point impact sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.; Storage case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Master Feeler Gauge Set For Heavy Duty Truck Valve Adjustment (3079)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88226)
- TECHNIKS ER Collet, ER20, 1/2 in. (04220-1/2)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14557)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92336)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91110)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 30-Piece (1/4-1 in.) (SID91214)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 31-Piece (8-38 mm) (SID92335)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 9-Piece (5/16-3/4 in.) (SID91109)
- TEKTON 3/8 Inch Drive Hex, Torx, Triple Square Impact Bit Socket Set 40-Piece (SIB91301)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, SAE, 9 pc. pcs (49-66-7022)
- Tekton Impact Socket Sets