Shop All Impact Socket Sets
Tekton
3/8 Inch Drive 6-Point Impact Socket Set, 37-Piece (1/4-1 in., 6-24 mm)
Mfr # SID91402
Zoro # G600844735
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.3 in.
- Height 2.7 in.
- Material Steel
- Color Black
- Width 7.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID91402
- Zoro # G600844735
- UPC # 20209054437
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Length | 12.3 in. |
Height | 2.7 in. |
Width | 7.8 in. |
Details
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque. Contains 15-pc. 3/8 inch drive 6-point impact sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.; 19-pc. 3/8 inch drive 6-point impact sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm; 1-pc. universal joint: 3/8 in. drive; 2-pc. 3/8 in. drive extensions: 3, 10 in.; Storage case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 5/32 X 3-1/2, ANCHOR DRILLS -1800E (180E1103)
- BESSEY 4" Heavy Duty Industrial Bench Vise with Swivel Base (BV-DF4SB)
- ASTER Recess L-Wrench, ProGuard Finish, 8/32" (81708)
- MASTER APPLIANCE Spreader, Reducer, Reflector Attachments (35225)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 23-Piece (10-32 mm) (SID92330)
- TEKTON 1/4" Drive Deep 6-Point Impact Socket Set, Metric, 10 pcs (4889)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92338)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 24-Piece (8-19 mm) (SID91213)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 9-Piece (5/16-3/4 in.) (SID91108)
- TEKTON 1/2 Inch Drive Impact Lug Nut Socket Set (9-Piece) (SID92415)
- GEARWRENCH 25 Piece 1/2" Drive 6 Point Standard Impact Metric Socket Set (84933N)
- Tekton Impact Socket Sets