Shop All Socket Sets
Tekton
3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 74-Piece (1/4-1 in., 6-24 mm)
Mfr # SKT13302
Zoro # G209910343
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SKT13302
- Zoro # G209910343
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
TEKTON 12-point sockets are an exact fit for double hex fasteners and also work with hex and square shapes. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.
- •12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Includes standard and deep length sockets
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
- •Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
- •15-pc. 3/8 in. drive standard 12-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
- •15-pc. 3/8 in. drive deep 12-point inch sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN VISE-GRIP 10R Straight Jaw Boxed Locking Pliers; 10 in. to 250 mm. (VSG-10R)
- RIDGID Wheel, Cutter E4266 Hws F/Hngd (75557)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 3,200 RPM, 0.4 hp (49420)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 7/32 " L.52 mm (02450014)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set, 56-Piece 5/32 - 9/16 in., 4 - 15 mm (SKT05303)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 22-Piece (5/32-9/16 in.) (SHD90213)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set with Rails, 35-Piece (4-15 mm) (SKT03202)
- TEKTON 3/8 Inch Drive Universal Joint Socket Set with Rails, 17-Piece (3/8-3/4 in., 10-19 mm) (SHD91217)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rail, 15-Piece (10-24 mm) (SHD92104)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 32-Piece (3/8-1-5/16 in.) (SHD92206)
- MARTIN TOOLS SPROCKET & GEAR SKT SET 1/2 DR 18 PC 12PTSTD CHROME (MTMS18K)
- Tekton Sockets & Ratchets