Shop All Impact Socket Sets
Tekton
3/8 Inch Drive 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm)
Mfr # SID91110
Zoro # G403547901
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.1 in.
- Size 12-Piece (8-19 mm)
- Color Black
- Material Steel
- Width 1.1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID91110
- Zoro # G403547901
- UPC # 20209994320
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Length | 13.1 in. |
Size | 12-Piece (8-19 mm) |
Width | 1.1 in. |
Height | 1.7 in. |
Details
Color | Black |
Material | Steel |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11/32" Hollow Shaft Nut Driver (48-22-2423)
- WESTWARD Hand Tap Set, HSS, 7/8-14, H4 Limit, PK3 (5TVZ0)
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Impact Socket (SID22135)
- DEWALT Nail Set, 1/32, 2/32, 3/32 in, 4 in L, 3 Pc (DWHT58018)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 14-Piece (25-38 mm) (SID92333)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 31-Piece (8-38 mm) (SID92327)
- TEKTON 3/4" Drive 6-Point Impact Socket Set, SAE, 8 pcs (4893)
- TEKTON 1/2 Inch Drive Thin Wall Impact Flip Socket Set (6-Piece) (SIF92400)
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 8 pcs (4890)
- TEKTON 1 Inch Drive Deep 6-Point Impact Socket Set, 9-Piece (1-2 in.) (4892)
- CAPRI TOOLS 3/8 in. Drive Semi-Deep Impact Sockets Set, Metric, 8 to 22 mm, 15-Piece (CP53000-15MX)
- Tekton Sockets & Ratchets