Shop All Impact Socket Sets
Tekton
3/8 Inch Drive 12-Point Impact Socket Set, 15-Piece (1/4-1 in.)
Mfr # SID91304
Zoro # G803547952
$56.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Color Black
- Size 15-Piece (1/4-1 in.)
- Length 8.3 in.
- Width 5.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID91304
- Zoro # G803547952
- UPC # 20209996515
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8 in. |
Size | 15-Piece (1/4-1 in.) |
Length | 8.3 in. |
Width | 5.5 in. |
Height | 2.2 in. |
Details
Color | Black |
Material | Steel |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Flex Socket 12 mm, 6 pt, Metric (J4812AM)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T25 Tip, 5 in L (42975)
- J.W. WINCO Vibration Isolation Mount, Thread M12 (451-75-25-M12-ES-55)
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534207)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 38-Piece (6-24 mm) (SID91215)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 24-Piece (8-19 mm) (SID91209)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 19-Piece (6-24 mm) (SID91114)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 78-Piece (5/16 - 1-1/2 in., 8-39 mm) (SID92408)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92321)
- TEKTON 1/2 Inch Drive Deep 6-Point Impact Socket Set, 45-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92404)
- KLEIN TOOLS 1/4-Inch Drive Impact-Rated Pass Through Socket Set, 32-Piece (65300)
- Tekton Sockets & Ratchets