Shop All Combination Wrenches
Tekton
3/8 Inch Combination Wrench
Mfr # 18255
Zoro # G8868647
product price: $10.00
/ea
Sold in multiples of 2 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Finish Chrome
- Includes 3/8 Inch Combination Wrench
- Head Size 3/8
- Overall Length 6.1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18255
- Zoro # G8868647
- UPC # 020209182550
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 3/8 |
Overall Length | 6.1 in. |
Width | 0.8 in. |
Height | 0.3 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Finish | Chrome |
Includes | 3/8 Inch Combination Wrench |
Number of Points | 12 |
Point Style | 12-Point |
Weight | 0.11 lb. |
Head Offset Angle | 15° |
Opening Angle (Deg.) | 15° |
Measurement Type | SAE |
Description
Combination Wrench 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m64x6 HSS Metric Hand Tap (DWTSMT64X6)
- DRILLCO 1-1/4 - 11-1/, Pipe Taps (290A216)
- ERGODYNE Gray Canvas Tool Apron Extended Length (5705)
- DAYTON Drill Press Vise, Overall 21-1/2" L (467L96)
- TEKTON 39 mm Combination Wrench (WCB24039)
- TEKTON 5/8 Inch Stubby Combination Wrench (18049)
- TEKTON 32 mm Combination Wrench (WCB24032)
- TEKTON 22 mm Combination Wrench (18293)
- TEKTON 23 mm Combination Wrench (18294)
- TEKTON 25 mm Combination Wrench (WCB24025)
- GEDORE Open Ended Wrench, 100mm (894 100)
- Tekton Wrenches