Shop All Chisels
Tekton
3/8 Inch Cold Chisel
Mfr # 66003
Zoro # G8870607
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.3 in.
- Width 0.3 in.
- Weight 0.12 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5.3 in. |
Width | 0.3 in. |
Details
Item | Cold Chisel 3/8" |
Weight | 0.12 lb. |
Description
Cold Chisel 3/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75XT018AA2)
- STARRETT Pocket Level, 2 1/2 In, 1 Vial (135A)
- C.K Jokari Round Cable Stripper No. 12 (T30120)
- TEKTON 5/8 Inch Cold Chisel (66006)
- TEKTON 1 Inch Long Cold Chisel (66209)
- TEKTON 3/4 Inch Long Cold Chisel (66207)
- TEKTON 1 Inch Cold Chisel (66009)
- TEKTON 3/4 Inch Cold Chisel (66007)
- TEKTON 1/2 Inch Cold Chisel (66005)
- GEARWRENCH 1/2" x 6" Cold Chisel (82264)
- Tekton Cutting and Shaping Tools