Shop All Open End Wrenches
Tekton
3/8 Inch Angle Head Open End Wrench
Mfr # WAE83010
Zoro # G1176386
product price: $14.00
/ea
$14.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Head Angle 30/60 Degrees
- Overall Length 5.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE83010
- Zoro # G1176386
- UPC # 020209021798
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 5.3 in. |
Size | 3/8 in |
Height | 0.2 in. |
Width | 1.3 in. |
Handle Width | 0.27 in. |
Length | 5.3 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Item | Open End Angle Wrench,3/8" Angle Head |
Insulated | No |
Head Angle | 30/60 Degrees |
Includes | 3/8 Inch Angle Head Open End Wrench |
Material | Steel |
SAE or Metric | SAE |
Weight | 0.07 lb. |
Head 2 Angle | 60° |
Handle Thickness | 0.13 in. |
Head 1 Angle | 30° |
Description
Open End Angle Wrench,3/8 In. Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fast Spiral 7/16In x 4In x 6In (BM2013)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Head Style Ratchet, 15" L, Black Finish (4428)
- PERFORMANCE TOOL 3/8 In Dr. Impact Universal Joint, M967 (M967)
- CRESCENT LUFKIN 3/4" x 12' Mezurall® Chrome Case Engineer's Yellow Clad Power Return Tape Measure (W9312D)
- TEKTON 5/8 Inch Angle Head Open End Wrench (WAE83016)
- TEKTON 1-9/16 Inch Angle Head Open End Wrench (WAE83040)
- TEKTON 17 mm Angle Head Open End Wrench (WAE84017)
- TEKTON 9 mm Angle Head Open End Wrench (WAE84009)
- TEKTON 19 mm Angle Head Open End Wrench (WAE84019)
- TEKTON 23 mm Angle Head Open End Wrench (WAE84023)
- WIHA Open End Wrench, SAE, 7/8" Head Size (20145)
- Tekton Open End Wrenches