Shop All Crowfoot Socket Wrenches
Tekton
3/8 in. Drive, SAE Electroless nickel
Mfr # WCF13121
Zoro # G310369702
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 3/8 in.
- Socket Sizes 13/16"
- Head Size 13/16 in.
- Finish Electroless nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WCF13121
- Zoro # G310369702
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8 in. |
Socket Sizes | 13/16" |
Head Size | 13/16 in. |
Details
SAE or Metric | SAE |
Finish | Electroless nickel |
Material | Steel |
Features | Tekton 3/8-inch drive crowfoot wrenches are designed as ultimate access tools that can fit into tight spaces where others can't. These wrenches are finished with an electroless nickel plating process that offers several key advantages, including complete corrosion protection on interior surfaces and a better fit in the jaws, as the plating material doesn't accumulate at the tips as with conventional chrome plating. Additionally, this process has a lower environmental impact since it doesn't require the use and disposal of chromium. We make the wrenches entirely in the USA with USA-sourced materials. The steps of machining, broaching, engraving, vibration polishing, abrasive blasting, and plating all take place locally at Tekton's Grand Rapids, Michigan manufacturing facility. |
Color | Nickel |
Description
- •Lean Design – We optimized our crowfoot wrenches for access and strength by using steel only where it matters and eliminating the excess
- •Exceeds Performance Standards – Tekton 3/8 inch drive crowfoot wrenches greatly exceed the ASME B1074.100-2020 strength requirements for minimum proof torque
- •Satin Finish – Our crowfoot wrenches are made from 4140 chromium-molybdenum steel that's heat-treated to 50-54 HRC and abrasive-blasted for a finely textured finish
- •Electroless Nickel Plating – Our plating process ensures a uniform, corrosion-resistant finish across the entire surface of the crowfoot wrench
- •Clear Markings – The wrench sizes are laser engraved on the top surface of each tool with a large, permanent marking that’s easy to read
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Wedge, Set-Up, 6 In (WG6)
- HAVACO TECHNOLOGIES Havaco Technologies HT-2X2-SPL-12-BK Quick Connect 2 X 2 ft. Black Plastic Supply Drop In with 12 in. Boot (HT-2X2-SPL-12-BK)
- TITAN Nylon Scraper Set, 4Pc (TIT11565)
- GEARWRENCH 1/2" Drive 6 Point Standard Metric Socket 10mm (80622)
- TEKTON 3/8 Inch Drive x 14 mm 6-Point Flare Nut Crowfoot Wrench (WCF16214)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24032)
- TEKTON 3/8 in. Drive, Metric Crowfoot Wrench Chrome (WCF14015)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14120)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13011)
- TEKTON 3/8 Inch Drive x 1/2 in. 6-Point Flare Nut Crowfoot Wrench (WCF15213)
- MARTIN TOOLS SPROCKET & GEAR CROWFOOT SET 3/8 DR 8 PC CLIP RAIL (MTBC8K)
- Tekton Crowfoot Socket Wrenches