Shop All Crowfoot Socket Wrench Sets
Tekton
3/8 in. Drive SAE, 9 pcs, Electroless nickel
Mfr # WCF93101
Zoro # G110369803
product price: $86.00
/ea
Free Shipping & Returns
$86.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Finish Electroless nickel
- SAE or Metric SAE
- Number of Pieces 9
- Includes No storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCF93101
- Zoro # G110369803
- Country of Origin United States
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 3/8 in. |
Details
Finish | Electroless nickel |
SAE or Metric | SAE |
Number of Pieces | 9 |
Includes | No storage |
Material | Steel |
Color | Nickel |
Description
- •Lean Design – We optimized our crowfoot wrenches for access and strength by using steel only where it matters and eliminating the excess
- •Exceeds Performance Standards – Tekton 3/8 inch drive crowfoot wrenches greatly exceed the ASME B1074.100-2020 strength requirements for minimum proof torque
- •Satin Finish – Our crowfoot wrenches are made from 4140 chromium-molybdenum steel that's heat-treated to 50-54 HRC and abrasive-blasted for a finely textured finish
- •Electroless Nickel Plating – Our plating process ensures a uniform, corrosion-resistant finish across the entire surface of the crowfoot wrench
- •Clear Markings – The wrench sizes are laser engraved on the top surface of each tool with a large, permanent marking that’s easy to read
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-8 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1"-8 (T/A54925)
- GEARWRENCH SET SCRPR FLATS 4PC (KDT84080H)
- GARDNER BENDER Wire Staple Gun, LowVolt, Stainless Steel (MSG-301)
- PROTO Structural Open End Wrench, 1 in. (JC906B)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) with Key (WCF91120)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 14-Piece (5/16 - 1-1/16 in.) (WCF90121)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 9-Piece (5/16-3/4 in.) (WCF90120)
- TEKTON 3/8 Inch Drive 6-Point Flare Nut Crowfoot Wrench Set, 14-Piece (5/16 - 1-1/16 in.) with Rack (WCF92120)
- TEKTON 3/8 in. Drive SAE, 9 pcs, Electroless nickel (WCF94101)
- KD TOOLS 3/8" Drive Metric Crowfoot Wrench Set, 3/8"Dr, 10PCS, Metric, Open End, Full Polish Chrome (81909)
- WESTWARD 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Chrome (54PR33)
- Tekton Sockets & Ratchets