Shop All Crowfoot Socket Wrenches
Tekton
3/8 in. Drive, Metric Crowfoot Wrench Chrome
Mfr # WCF14020
Zoro # G800618129
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Drive Size 3/8 in.
- Socket Sizes 20mm
- Head Size 20 mm
- Features TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCF14020
- Zoro # G800618129
- UPC # 20209051405
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8 in. |
Socket Sizes | 20mm |
Head Size | 20 mm |
Height (In.) | 0.4 |
Length (In.) | 2 |
Width (In.) | 1.6 |
Details
Item | Crowfoot Wrench |
SAE or Metric | Metric |
Features | TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel. |
Finish | Chrome |
Material | Steel |
Weight | 0.12 lb. |
Description
TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made with 4140 Chromium-Molybdenum steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E8 55mm 3/8 Sq. Drive (23325-E8)
- SWANSON TOOL 96" Professional Box Beam Level with Gelshock End Caps (SVB960)
- GEARWRENCH 2 & 5 Ton 2 or 3 Jaw Internal/External Ratcheting Puller Set (3627)
- MILWAUKEE TOOL M18 Compact 1/2" Hammer Drill/Driver (2607-20)
- TEKTON 17-Tool 3/8 Inch Drive Crowfoot Wrench Organizer Rack, Red (8-24 mm) (ORG26217)
- TEKTON 3/8 in. Drive, Metric Crowfoot Wrench Chrome (WCF14011)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13125)
- TEKTON 3/8 in. Drive, SAE Crowfoot Wrench Chrome (WCF13016)
- TEKTON 3/8 Inch Drive x 18 mm 6-Point Flare Nut Crowfoot Wrench (WCF16218)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24022)
- WILLIAMS 1/2" Drive, SAE 2-3/16" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10830)
- Tekton Crowfoot Socket Wrenches