Shop All Crowfoot Socket Wrenches
Tekton
3/8 in. Drive, Metric Crowfoot Wrench Chrome
Mfr # WCF14013
Zoro # G600618206
product price: $13.00
/ea
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Drive Size 3/8 in.
- Socket Sizes 13mm
- Head Size 13 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCF14013
- Zoro # G600618206
- UPC # 20209051337
- Country of Origin United States
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 3/8 in. |
Socket Sizes | 13mm |
Head Size | 13 mm |
Height (In.) | 0.4 |
Length (In.) | 1.4 |
Width (In.) | 1 |
Details
Item | Crowfoot Wrench |
SAE or Metric | Metric |
Material | Steel |
Features | TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made in USA with 4140 Chromium-Molybdenum steel. |
Finish | Chrome |
Weight | 0.05 lb. |
Description
TEKTON Crowfoot Wrenches are ultra-compact open-end wrenches made to fit into tight spaces where other tools can't reach. They're optimized for both access and strength by using steel only where it matters and eliminating excess. Size markings and item numbers are engraved on each wrench for easy identification. Made with 4140 Chromium-Molybdenum steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Junior Duty Flexible Eye Pulling Grips (KPJ100)
- MICRO 100 Router Aluminum (SFA-250-46)
- KNIPEX 10 in V-Jaw Plier Wrench Smooth, Bi-Material Grip (86 05 250 T BKA)
- HHIP 3/8" (9.5mm) Square Standard Chuck T-Wrench (3900-4867)
- TEKTON 3/8 Inch Drive x 22 mm 6-Point Flare Nut Crowfoot Wrench (WCF16222)
- TEKTON 1/2 in. Drive, SAE Crowfoot Wrench Chrome (WCF23048)
- TEKTON 3/8 Inch Drive x 11 mm 6-Point Flare Nut Crowfoot Wrench (WCF16211)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14112)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24027)
- TEKTON 3/8 Inch Drive x 19 mm 6-Point Flare Nut Crowfoot Wrench (WCF16219)
- PROTO 1/2" Drive, SAE 1-7/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5360FL)
- Tekton Crowfoot Socket Wrenches