Shop All Hand Ratchets
Tekton
3/8 in. Drive Drive Drive Folding Ratchet, Chrome
Mfr # SRH25104
Zoro # G105300026
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in. Drive
- Overall Length 2.7 inch
- Finish Chrome
- Width 1.2 inch
- Features Non Quick-Release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH25104
- Zoro # G105300026
- UPC # 20209998830
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8 in. Drive |
Overall Length | 2.7 inch |
Width | 1.2 inch |
Details
Item | Drive Folding Ratchet |
Finish | Chrome |
Features | Non Quick-Release |
Weight | 0.53 lb |
Material | Steel |
Description
The TEKTON Folding Ratchet uses our 90-tooth ratchet mechanism in the ultra-compact 3/8 inch drive head. Designed for use in minimal access spaces, the compact ratchet provides leverage and high speed. The handle fully extends for use as a small offset ratchet, or can be folded for use as an ergonomic palm ratchet. The joint is non-locking for continuous range and is stiff so that it doesn't flop around.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-CRAFT Panel Mover, Lift and Carry, Plastic (HC545)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 63, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A42)
- WIHA Slotted Screwdriver with Precision Handle, 3.0 x 50mm (96030)
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502629)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet and Breaker Bar Set 15-Piece (SDR99902)
- TEKTON 3/8 Inch Drive Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99116)
- TEKTON 1/2 Inch Drive x 14 Inch Flex Head Comfort Grip Ratchet (SRH22214)
- TEKTON 3/8 Inch Drive Quick-Release Ratchet, L-Handle, and Breaker Bar Set 10-Piece (SDR99101)
- TEKTON 3/8 Inch Drive Small Body Ratchet Set 3-Piece (SRH99002)
- TEKTON 3/8" Drive Ratchet, 8.6 in. L (SRH01108)
- TEKTON 3/8 Inch Drive x 8 Inch Quick-Release Comfort Grip Ratchet (SRH12108)
- Tekton Sockets & Ratchets