Shop All Impact Socket Sets
Tekton
3/8 in. Drive Deep 6-pt. Impact Socket Set, 34-pc. (1/4-1 in, 6-24 mm)
Mfr # SID91203
Zoro # G400844676
product price: $132.00
/ea
Free Shipping & Returns
$132.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 3.1 in.
- Length 19.7 in.
- Width 3.7 in.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SID91203
- Zoro # G400844676
- UPC # 20209995747
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Height | 3.1 in. |
Length | 19.7 in. |
Width | 3.7 in. |
Details
Color | Black |
Material | Steel |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque. Contains 34-pc. 3/8 inch drive deep 6-point impact sockets: 1/4, 9/32, 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 in., 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24 mm; Socket rails and tray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 1/4", 3/8", 1/2" Drive Socket Set, 3 pcs (11920)
- URREA 22 Piece Metric/SAE Hex Key Set, 49822 (49822)
- URREA Spare parts for hinge handle 5468H, 5468, 5467H, 5467, 5466H, 5466 (5466RS)
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Rail, 9-Piece (5/16-3/4 in.) (SID91101)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 17-Piece (5/16 - 1-1/4 in.) (SID92336)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 38-Piece (6-24 mm) (SID91215)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 18-Piece (5/16-3/4 in.) (SID91212)
- TEKTON 1/2 Inch Drive Deep 6-Point and 12-Point Axle Nut Impact Socket Set, 14-Piece (27-39 mm) (SID92002)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 78-Piece (5/16 - 1-1/2 in., 8-39 mm) (SID92408)
- WESTWARD 1/2" Drive Impact Socket Set, SAE, 14 pcs (4PRH5)
- Tekton Impact Socket Sets