Shop All Impact Socket Sets
Tekton
3/8 in. Drive Deep 6-pt. Impact Socket Set, 21-pc.
Mfr # SID91201
Zoro # G100844761
Free Shipping & Returns
$83.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 3.1 in.
- Width 3.7 in.
- Color Black
- Length 14.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SID91201
- Zoro # G100844761
- UPC # 20209995723
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Height | 3.1 in. |
Width | 3.7 in. |
Length | 14.7 in. |
Details
Material | Steel |
Color | Black |
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque. Contains 21-pc. 3/8 inch drive deep 6-point impact sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in., 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm; Socket rails and tray.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 300 ft-lbs Max Reverse Torque (2125QTiMAX)
- IDEAL Insulated Screwdriver #3 Round (35-9695)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1714301)
- PFERD Hole Saw Arbor, 3/8" Hex. Shank - 5/8-18 UNF Thread (29034)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SID91217)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set with Rail, 19-Piece (6-24 mm) (SID91115)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set, 15-Piece (1/4 - 1 in.) (SID91305)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91303)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 72-Piece (1/4-1 in., 6-24 mm) (SID91404)
- TEKTON 1/2 Inch Drive Deep 6-Point Axle Nut Impact Socket Set with Rail, 7-Piece (29-38 mm) (SID92101)
- GREY PNEUMATIC 1/2" Drive Standard Length Impact Set, Metric, 26 pcs (1726M)
- Tekton Impact Socket Sets