Shop All Hand Ratchets
Tekton
3/8 in Drive 12 in Head Quick-Release Ratchet
Mfr # SRH31112
Zoro # G4059471
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 12 in
- Features Standard Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH31112
- Zoro # G4059471
- UPC # 020209052365
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8 in |
Overall Length | 12 in |
Details
Item | Head Quick-Release Ratchet |
Features | Standard Handle |
Description
Flex Quick-Release Ratchet,3/8 In. Drive x
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Cabinetmakers Crosscut Blade, 14 (LU73M014)
- DRILL AMERICA 1-3/8" HSS Straight Flute Shell Reamer (DWRRS1-3/8)
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel (1792983)
- BOSCH Service Pack (1617000451)
- TEKTON 1/4" Drive Quick-Release Ratchet, 3.5 in. L (SRH11003)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Ratchet Set (3-Piece) (SRH92004)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Flex Head Comfort Grip Ratchet Set (3-Piece) (SRH99121)
- TEKTON 1/2 Inch Drive x 18 Inch Comfort Grip Long Ratchet (SRH02218)
- TEKTON 1/2 Inch Drive x 14 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32214)
- TEKTON 3/8 Inch Drive x 12 Inch Flex Head Comfort Grip Ratchet (SRH22112)
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish Finish (J5250)
- Tekton Sockets & Ratchets