Shop All Hand Ratchets
Tekton
3/8 in Drive 12 in Flex Ratchet, 3/8" Drive x 12"
Mfr # SRH21112
Zoro # G7747534
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Overall Length 12 in
- Features Standard Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SRH21112
- Zoro # G7747534
- UPC # 020209052389
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8 in |
Overall Length | 12 in |
Details
Item | Flex Ratchet,3/8" Drive x 12" |
Features | Standard Handle |
Description
The Tekton SRH21112 3/8 Inch Drive x 12 Inch Flex Head Ratchet is a great tool for automotive work. It's designed to be lightweight and compact, so you can use it in tight spaces. This ratchet has a flex head that allows the user to get into hard-to-reach places without having to remove other components or tools from their workspace. The Tekton SRH21112 will help you get your vehicle fixed faster with its easy access and portability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive All Accessories Set (10-Piece) (SHA91013)
- GEARWRENCH 614 Piece MEGAMOD Master Mechanics Hand Tool Set with Modular Foam Trays and Mobile Work Station (MEGAMODMRO)
- ONSRUD Routing End Mill, Compression, 3/8, 1 1/8, 3 (60-124MW)
- MICRO 100 1/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-062-2)
- TEKTON 3/8 Inch Drive Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99116)
- TEKTON 1/2 Inch Drive x 14 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32214)
- TEKTON 3/8 Inch Drive x 7 Inch Composite Quick-Release Ratchet (1457)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Comfort Grip Ratchet and Breaker Bar Set 15-Piece (SDR99904)
- TEKTON 3/8 Inch Drive x 3 Inch Small Body Ratchet (SRH01503)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Comfort Grip Ratchet (SRH02210)
- WILLIAMS 3/8" Drive Hand Ratchet, Chrome plated (B-52EHLA)
- Tekton Sockets & Ratchets