Shop All Bit Socket Sets
Tekton
3/8" Drive Universal Joint Socket Set, SAE, 12 pcs
Mfr # SHD91117
Zoro # G7736637
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Polished Chrome Plated
- SAE or Metric SAE
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD91117
- Zoro # G7736637
- UPC # 020209046869
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Finish | Polished Chrome Plated |
SAE or Metric | SAE |
Number of Pieces | 12 |
Includes | (12) Drive External Star Socket: E4, E5, E6, E7, E8, E10, E11, E12, E14, E16, E18, E20, Socket Rail |
Item | Universal Joint Socket Set |
Weight | 0.87 lb. |
Description
Star Bit Socket Set 3/8 Inch Drive Exter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Round, Nose, 4-1/2", Smooth Jaws (10305)
- STARRETT Inside Caliper With Round Legs 3" (274-3)
- SKIL 29pc Gold Oxide Drill Bit Set (98029)
- WIHA Classic Grip Pliers and Cutters Tray 4pc (34681)
- TEKTON 3/8 Inch Drive Hex Bit Socket Set with Rail, 11-Piece (3-10 mm) (SHB91107)
- TEKTON 1/4" Drive Hex Bit Socket Set, SAE, Metric, 20 pcs (SHB90201)
- TEKTON 3/8" Drive Torx Bit Socket Set, Torx(R), 12 pcs (SHB91103)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Magnetic Hex Bit Holder Socket Set (3-Piece) (SHA99021)
- TEKTON 1/2 Inch Tamper-Resistant Triple Square Bit Socket Set, 3-Piece (MT14-MT18) (SHB92000)
- TEKTON 3/8" Drive TR Torx Bit & External Star Socket Set, Torx(R), 36 pcs (SKT15402)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set, SAE, 7 pcs (41227)
- Tekton Sockets & Ratchets