Shop All Bit Socket Sets
Tekton
3/8" Drive Torx Bit Socket Set, Torx(R), 12 pcs
Mfr # SHB91103
Zoro # G7736628
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx(R)
- SAE or Metric SAE
- Number of Pieces 12
- Includes (12) 3/8" Drive Torx(R) bit Socket: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, Socket Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB91103
- Zoro # G7736628
- UPC # 020209047088
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Torx(R) |
SAE or Metric | SAE |
Number of Pieces | 12 |
Includes | (12) 3/8" Drive Torx(R) bit Socket: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, Socket Rail |
Item | Torx Bit Socket Set |
Material | S2 Steel |
Weight | 1.26 lb. |
Description
Star Bit Socket Set 3/8 Inch Drive Torx
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T9 L.28 mm (01350009)
- OSG Straight Flute Hand Tap, 11/16"-24, Bottoming, 6 Flutes, UNEF (1681600)
- WESTWARD Square Hand File, 8 In, 37/38 TPI (12F798)
- MAKITA Carbide Tipped Masonry H, 5/32"x6", PK5 (E-10615)
- TEKTON 3/8" Drive Socket Set, Torx(R), 52 pcs (SHB92302)
- TEKTON 1/4" Drive Hex Bit Socket Set, SAE, 10 pcs (SHB90101)
- TEKTON 3/8 Inch Drive Hex Bit Socket Set, 38-Piece 1/8-3/8 in., 3-10 mm (SHB91316)
- TEKTON 3/8" Drive TR Torx Bit & External Star Socket Set, Torx(R), 36 pcs (SKT15402)
- TEKTON 1/4" Drive Phillips/Slotted Bit Socket Set, SAE, Metric, 8 pcs (SHB90104)
- TEKTON 3/8" Drive Long Torx Bit Socket Set, Torx(R), 12 pcs (SHB91305)
- BETA 39 Piece Socket and Bit Set with Case - 11 1/4" Drive Sockets, 21 Bits, 7 Accessories (009000947)
- Tekton Bit Socket Sets