Shop All Bit Socket Sets
Tekton
3/8" Drive Tamper Resistant Torx Bit Socket Set, Torx(R), 36 pcs
Mfr # SHB91308
Zoro # G7736393
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx(R)
- SAE or Metric SAE
- Number of Pieces 36
- Includes (12) 3/8" Drive Torx(R) bit Socket: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, (12) 3/8" Drive long Torx(R) bit Socket: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, (12) 3/8" Drive tamper-resistant Torx(R) bit Socket: TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR45, TR47, TR50, TR55, TR60, Storage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB91308
- Zoro # G7736393
- UPC # 020209036228
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Width | 11.5 in. |
Length | 18.3 in. |
Height | 3.5 in. |
Details
Measurement Type | Torx(R) |
SAE or Metric | SAE |
Number of Pieces | 36 |
Includes | (12) 3/8" Drive Torx(R) bit Socket: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, (12) 3/8" Drive long Torx(R) bit Socket: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60, (12) 3/8" Drive tamper-resistant Torx(R) bit Socket: TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR45, TR47, TR50, TR55, TR60, Storage Case |
Item | Tamper Resistant Torx Bit Socket Set |
Material | S2 Steel |
Weight | 7.36 lb. |
Description
Star Bit Socket Set 3/8 In Dr Torx and TR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Adj. Wrench, 1 3/8" Jaw Capacity, 10" L (CMMT81623)
- PROTO 3/8 in Drive, 3/4" Hex SAE Socket, 6 Points (J5024H)
- OSG #52 Carbide 140 Deg. Jobber Length Drill Bit (200-0635)
- MILWAUKEE TOOL 3/8 in. Drive 9 in. Ratchet (48-22-9038)
- TEKTON 3/8 Inch Drive Long Hex and Torx Bit Socket Set, 31-Piece (1/8-3/8 in., 3-10 mm, T10-T60) (SHB91900)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Magnetic Hex Bit Holder Socket Set (3-Piece) (SHA99021)
- TEKTON 3/8 Inch Long Triple Square Bit Socket Set, 8-Piece (M4-M12) (SHB91318)
- TEKTON 3/8 In Drv Triple Square and 1/2 In Drv Triple Square Bit Socket Set w/Rail, 11-Pc M4-M12, MT14-MT18 (SHB99100)
- TEKTON 3/8 Inch Drive Long Hex Bit Socket Set, 19-Piece (1/8-3/8 in., 3-10 mm) (SHB91315)
- TEKTON 3/8" Drive Universal Joint Socket Set, SAE, 12 pcs (SHD91117)
- GEARWRENCH 7 Piece 3/8" Drive Long Ball End Hex Bit SAE Socket Set (80574)
- Tekton Bit Socket Sets