Shop All Bit Socket Sets
Tekton
3/8" Drive Tamper Resistant Torx Bit Socket Set, Torx(R), 12 pcs
Mfr # SHB91104
Zoro # G7736278
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx(R)
- SAE or Metric SAE
- Number of Pieces 12
- Includes (12)3/8" Drive tamper-resistant Torx(R) bit Socket: TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR45, TR47, TR50, TR55, TR60, Socket Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB91104
- Zoro # G7736278
- UPC # 020209047095
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Torx(R) |
SAE or Metric | SAE |
Number of Pieces | 12 |
Includes | (12)3/8" Drive tamper-resistant Torx(R) bit Socket: TR10, TR15, TR20, TR25, TR27, TR30, TR40, TR45, TR47, TR50, TR55, TR60, Socket Rail |
Item | Tamper Resistant Torx Bit Socket Set |
Material | S2 Steel |
Weight | 1.26 lb. |
Description
Star Bit Socket Set 3/8 In. Drive Tamper-Re
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita 419250-0 F/R Change Lever (419250-0)
- STARRETT Dial Test Indicator, Vert, 0 to 0.030 In (711HSAZ)
- GREENFIELD THREADING Spiral Point Tap, Bottoming, 2 (356779)
- STANLEY Hacksaw Blade (15-824A)
- TEKTON 3/8 Inch Long Triple Square Bit Socket Set, 8-Piece (M4-M12) (SHB91318)
- TEKTON 1/4" Drive Hex Bit Socket Set, SAE, 10 pcs (SHB90101)
- TEKTON 1/2" Drive Hex Bit Socket Set, SAE, Metric, 24 pcs (SHB92301)
- TEKTON 1/2 Inch Drive Torx & Tamper-Resistant Torx Bit Socket Set, 20-Piece (SHB92201)
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 14-Piece (6-19 mm) (SHB92102)
- TEKTON 3/8" Drive Hex Bit Socket Set, SAE, Metric, 36 pcs (SHB91312)
- KD TOOLS Torx Bit Socket Set, 36 Piece 1/4", 3/8", / 1/2" Drive (KDT80728)
- Tekton Bit Socket Sets