Shop All Bit Socket Sets
Tekton
3/8" Drive Socket Set, Torx(R), 53 pcs
Mfr # SHB91311
Zoro # G7734896
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Torx(R)
- SAE or Metric SAE
- Number of Pieces 53
- Includes (4) 3/8" Drive Slotted Bit Socket: 1/8", 3/16", 1/4", 5/16"; (4) 3/8" Drive Phillips Bit Socket: #0, #1, #2, #3; (3) 3/8" Drive Square Recess Bit Socket: S1, S2, S3; (8) 3/8" Drive Hex Bit Socket: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 3/8"; (10) 3/8" Drive Hex Bit Socket: 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm; (12) 3/8" Drive Torx(R) Bit Socket: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60; (12) 3/8" Drive Long Torx(R) Bit Socket: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60; Storage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB91311
- Zoro # G7734896
- UPC # 020209036235
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Length | 18.3 in. |
Width | 11.5 in. |
Height | 3.5 in. |
Details
Measurement Type | Torx(R) |
SAE or Metric | SAE |
Number of Pieces | 53 |
Includes | (4) 3/8" Drive Slotted Bit Socket: 1/8", 3/16", 1/4", 5/16"; (4) 3/8" Drive Phillips Bit Socket: #0, #1, #2, #3; (3) 3/8" Drive Square Recess Bit Socket: S1, S2, S3; (8) 3/8" Drive Hex Bit Socket: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 3/8"; (10) 3/8" Drive Hex Bit Socket: 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm; (12) 3/8" Drive Torx(R) Bit Socket: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60; (12) 3/8" Drive Long Torx(R) Bit Socket: T10, T15, T20, T25, T27, T30, T40, T45, T47, T50, T55, T60; Storage Case |
Item | Socket Set |
Material | Heat Treated S2 Steel |
Weight | 8.62 lb. |
Description
Tekton's SHB91311 Socket Set is a reliable set of tools you know you can count on. This versatile set gives you the flexibility to tackle fasteners of various types and sizes. It has a 3/8" drive size, with 53 pieces in total. Each socket has a Torx head, which is designed for high torque applications, such as heavy equipment repair and maintenance. The set consists of heat treated S2 steel sockets that are resistant to rust and corrosion. Tekton's socket set comes with a lifetime warranty, so you know it will last through your toughest jobs. Whether you are a professional or hobbyist, the Tekton SHB91311 Socket Set is the right choice for your tool kit needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Head Set, M6, 45mm, SSG-802 (HS-M6)
- MILWAUKEE TOOL 47 pc. 1/2 in. Drive SAE and Metric Ratchet and Socket Trays for PACKOUT Low-Profile Organizer (48-22-9487T)
- TITAN SKT HEX BIT 1/2" DR 7/8" (TL15668)
- PROTO Magnetic Pick-Up Tool, 8-1/4" L (J2378XL)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Magnetic Hex Bit Holder Socket Set (3-Piece) (SHA99021)
- TEKTON 3/8 Inch Drive Long Hex Bit Socket Set, 19-Piece (1/8-3/8 in., 3-10 mm) (SHB91315)
- TEKTON 1/2 Inch Drive Hex Bit Socket Set with Rail, 10-Piece (1/4-3/4 in.) (SHB92101)
- TEKTON 3/8" Drive TR Torx Bit & External Star Socket Set, Torx(R), 36 pcs (SKT15402)
- TEKTON 3/8" Drive Universal Joint Socket Set, SAE, 12 pcs (SHD91117)
- TEKTON 1/2 Inch Tamper-Resistant Triple Square Bit Socket Set, 3-Piece (MT14-MT18) (SHB92000)
- BONDHUS ProHold Star Bit Set, 9 pcs (44699)
- Tekton Bit Socket Sets