Shop All Socket Sets
Tekton
3/8" Drive SAE, 9 pcs
Mfr # SHD91107
Zoro # G7733663
product price: $36.00
/ea
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- Drive Size 3/8"
- Number of Pieces 9
- Includes (9) Socket Set 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Socket Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD91107
- Zoro # G7733663
- UPC # 020209046982
- Country of Origin Multiple
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Width | 1.1 in. |
Overall Length | 13.1 in |
Height | 3 in. |
Details
SAE or Metric | SAE |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Item | Deep Socket Set |
Number of Pieces | 9 |
Includes | (9) Socket Set 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Socket Rail |
Measurement Type | SAE |
Weight | 1.69 lb. |
Product Type | Hand Drive Socket Set 3/8" Drive Deep 12 |
Description
Hand Drive Socket Set 3/8 In. Drive Deep 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Electric Box Cutter Kit, Stainless Steel (EBW-812)
- PRO-SERIES Pro-Series 12" Inside Caliper (4901-0072)
- VEGA Hex L-Key (Short), 5/32 (H1064S)
- PROTO 3/8 in Drive Impact Socket 21 mm Size, Deep Socket, black oxide (J7021M)
- TEKTON 1/4" Drive Metric, 9 pcs (SHD90110)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 16-Piece (3/8-1-5/16 in.) (SHD92119)
- TEKTON 3/8" Drive SAE, 9 pcs (SHD91103)
- TEKTON 1/4" Drive SAE, 7 pcs (SHD90109)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 36-Piece (1/4-1 in.) (SKT13101)
- TEKTON 1/4" Drive Metric, 16 pcs (SHD90205)
- KO-KEN Socket set 6 Point 12 pieces 1/4 Sq. Drive (2203M)
- Tekton Sockets & Ratchets