Shop All Socket Sets
Tekton
3/8" Drive SAE, 9 pcs
Mfr # SHD91105
Zoro # G7733733
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.1 in.
- Measurement Type SAE
- Includes (9) Drive Deep 6-Point Socket Set 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Socket Rail
- Overall Length 13.1 in
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD91105
- Zoro # G7733733
- UPC # 020209046968
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Width | 1.1 in. |
Overall Length | 13.1 in |
Drive Size | 3/8" |
Height | 3 in. |
Details
Item | Deep Socket Set |
Measurement Type | SAE |
Includes | (9) Drive Deep 6-Point Socket Set 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Socket Rail |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
SAE or Metric | SAE |
Number of Pieces | 9 |
Weight | 1.69 lb. |
Product Type | Hand Drive Socket Set 3/8" Drive Deep 6- |
Description
Hand Drive Socket Set 3/8 In. Drive Deep 6-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal (99569-07-09)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 20mm Size (KTI-41820)
- TEKTON 28 mm Combination Wrench (WCB24028)
- BESSEY C-Clamp, 6 in Maximum Opening, Black (CDF406)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 73-Piece (1/4-1 in., 6-24 mm) (SKT15311)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 30-Piece (1/4-1 in.) (SHD91210)
- TEKTON 3/8" Drive SAE, Metric, 47 pcs (SKT15301)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 30-Piece (1/4-1 in.) (SHD91209)
- TEKTON 3/4" Drive Metric, 23 pcs (SHD93016)
- TEKTON 3/8 Inch Drive 6-Point Socket Set with Rails, 18-Piece (5/16-3/4 in.) (SHD91213)
- URREA 1/2" Drive SAE, 22 pcs (54113)
- Tekton Socket Sets