Shop All Socket Sets
Tekton
3/8" Drive SAE, 9 pcs
Mfr # SHD91103
Zoro # G7733934
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Drive Size 3/8"
- Number of Pieces 9
- SAE or Metric SAE
- Includes (9) Socket Set 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Socket rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD91103
- Zoro # G7733934
- UPC # 020209046944
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
Item | Socket Set |
Number of Pieces | 9 |
SAE or Metric | SAE |
Includes | (9) Socket Set 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Socket rail |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Weight | 0.88 lb. |
Product Type | Hand Drive Socket Set 3/8" Drive 12-Poin |
Description
Hand Drive Socket Set 3/8 In. Drive 12-Poin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, SAE, 5/16" (54PN75)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (41132)
- STM HV12 12 HorizontalVertical Rotary And Dividing Table (326515)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00000651)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rail, 11-Piece (3/8-1 in.) (SHD92103)
- TEKTON 3/8" Drive SAE, 7 pcs (SHD91118)
- TEKTON 1/4 Inch Drive Deep 6-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90113)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 74-Piece (1/4-1 in., 6-24 mm) (SKT13302)
- TEKTON 1/2 Inch Drive 6-Point Socket Set, 19-Piece (3/8 - 1-1/2 in.) (SHD92009)
- TEKTON 1/4" Drive Metric, 9 pcs (SHD90110)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 12 Pieces 1/2 in to 1 1/4 in , Chrome (4822)
- Tekton Sockets & Ratchets