Shop All Socket Sets
Tekton
3/8" Drive SAE, 9 pcs
Mfr # SHD91101
Zoro # G7733916
original price:
$25.55
6% off
new price: $24.00
/ea
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (9) Socket Set 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Socket Rail
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- Number of Pieces 9
- Measurement Type SAE
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD91101
- Zoro # G7733916
- UPC # 020209046920
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Includes | (9) Socket Set 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4", Socket Rail |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Number of Pieces | 9 |
Measurement Type | SAE |
SAE or Metric | SAE |
Item | Socket Set |
Weight | 0.88 lb. |
Product Type | Hand Drive Socket Set 3/8" Drive 6-Point |
Description
Hand Drive Socket Set 3/8 In. Drive 6-Point
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Pickup, Telescop, 13-26 In, 12 lb (931)
- INGERSOLL-RAND 12 Piece 1/2 Inch Drive Deep Socket Set - Metric 6-Pt (752053X)
- RENNSTEIG Screw Extractor Double Edged Size 2 (9R 471 002 3)
- IDEAL Power Bits, Combo-Drv Cd2, 2 (78-0106)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 18-Piece (5/16-3/4 in.) (SHD91214)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 73-Piece (1/4-1 in., 6-24 mm) (SKT15311)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rail, 14-Piece (4-15 mm) (SHD90112)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set, 46-Piece (5/16-3/4 in., 8-19 mm) (SKT15302)
- TEKTON 1/2" Drive Metric, 15 pcs (SHD92106)
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 15-Piece (1/4-1 in.) (SHD91115)
- Tekton Sockets & Ratchets