Shop All Hand Ratchets
Tekton
3/8" Drive Ratchet, 8.6 in. L
Mfr # SRH01108
Zoro # G8870080
product price: $46.45
/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 8 in
- Weight 0.67 lb.
- Width 1.2 in.
- Drive Type Non Quick-Release
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH01108
- Zoro # G8870080
- UPC # 020209009529
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 8 in |
Width | 1.2 in. |
Socket Depth | 1.1" |
Length | 8.6 in. |
Height | 1.1 in. |
Working Length | 8 in. |
Details
Item | Ratchet |
Weight | 0.67 lb. |
Drive Type | Non Quick-Release |
SAE or Metric | SAE |
Features | Standard Handle |
Tooth Count | 90 |
Head Thickness | 0.498 in. |
Description
Ratchet 3/8 In.Dr x 8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Angle Clamp, 90 deg, 8 in Cap (WS-6)
- HUBBELL Tool Balancer, For Tool 16-23 Lb, Lock (BG-20-L)
- STANLEY Fk100 Folding Utility Knife (1858318)
- GREY PNEUMATIC SKT SET 1" DRIVE 6 PIECE HEX DRIVER IM (GP9096H)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 8" Flex, 8.6 in. L (SRH21108)
- TEKTON 3/8 in Drive 12 in Head Quick-Release Ratchet (SRH31112)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Comfort Grip Ratchet and Breaker Bar Set 15-Piece (SDR99903)
- TEKTON 3/8, 1/2 Inch Drive Comfort Grip Extra-Long Ratchet Set, 2-Piece 18, 24 in. (SRH99006)
- TEKTON 1/2" Drive Quick-Release Ratchet, 11.3 in. L (SRH11210)
- TEKTON 3/8 Inch Drive x 3 Inch Small Body Ratchet (SRH01503)
- GREAT NECK 1/4 and 3/8 in. drive Metric and SAE Ratchet and Socket Set (74213)
- Tekton Sockets & Ratchets