Shop All Hand Ratchets
Tekton
3/8" Drive Ratchet, 5.1 in. L
Mfr # SRH01104
Zoro # G8869782
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 4-1/2 in
- Features Standard Handle
- Weight 0.46 lb.
- Socket Depth 1.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SRH01104
- Zoro # G8869782
- UPC # 020209009512
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 4-1/2 in |
Socket Depth | 1.1" |
Length | 5.1 in. |
Width | 1.2 in. |
Height | 1.1 in. |
Working Length | 4.5 in. |
Details
Item | Ratchet |
Features | Standard Handle |
Weight | 0.46 lb. |
SAE or Metric | SAE |
Drive Type | Non Quick-Release |
Tooth Count | 90 |
Head Thickness | 0.498 in. |
Description
Ratchet 3/8 In. Drive x 4.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305511)
- KIPP Star Grip Similar To DIN6336 D=M08X20, D1=40, H=25, Form:L, Thermoset High-Polish Finish Black, (K1016.44008X20)
- OTC Slide Hammer Extension, 17.5" (7508)
- HOUGEN-OGURA 11/16 in. CC Round Die, 5/16 Max THK (75622)
- TEKTON 1/2 Inch Drive Flex Head Quick-Release Ratchet Set, 2-Piece 10-1/2, 14 in. (SRH92301)
- TEKTON 3/8 Inch Drive x 12 Inch Flex Head Comfort Grip Ratchet (SRH22112)
- TEKTON 1/2 Inch Drive x 14 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32214)
- TEKTON 3/8 Inch Drive Ratchet, L-Handle, and Breaker Bar Set 10-Piece (SDR99103)
- TEKTON 3/8 Inch Drive Flex Head Ratchet Set, 2-Piece 8, 12 in. (SRH91201)
- TEKTON 1/2 Inch Drive x 18 Inch Comfort Grip Long Ratchet (SRH02218)
- URREA 1/4" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 5" L, Chrome Plated Finish (4749)
- Tekton Sockets & Ratchets