Shop All Hand Ratchets
Tekton
3/8" Drive Quick-Release Ratchet, 8.6 in. L
Mfr # SRH11108
Zoro # G8866212
product price: $40.00
/ea
$40.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Overall Length 8 in
- Socket Depth 1.1"
- Drive Type Quick-Release
- Length 8.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH11108
- Zoro # G8866212
- UPC # 020209009604
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 8 in |
Socket Depth | 1.1" |
Length | 8.6 in. |
Width | 1.2 in. |
Working Length | 8 in. |
Height | 1.1 in. |
Details
Item | Quick-Release Ratchet |
Drive Type | Quick-Release |
SAE or Metric | SAE |
Weight | 0.67 lb. |
Features | Standard Handle |
Tooth Count | 90 |
Head Thickness | 0.498 in. |
Description
Quick Release Ratchet 3/8 In. Dr x 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire I-TU-4 Telescoping Urinal Auger (ITU4)
- WILTON C-Clamp, 0-8" Opening, 4" Throat Depth, 414 (WIL41409)
- PROTO Proto J1230ASD 15/16" 12-Point Satin Combination Wrench (J1230ASD)
- DRILL AMERICA m20 X.75 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-20X.75)
- TEKTON 3/8 Inch Drive Flex Head Ratchet Set, 2-Piece 8, 12 in. (SRH91201)
- TEKTON 3/4" Drive Quick-Release Ratchet, 23.2 in. L (SRH11322)
- TEKTON 3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 8" Flex, 8.6 in. L (SRH21108)
- TEKTON 3/8 Inch Drive Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in. (SRH91007)
- TEKTON 1/2 Inch Drive Flex Head Ratchet Set, 2-Piece 10-1/2, 14 in. (SRH92201)
- TEKTON 1/4 Inch Drive x 9 Inch Quick-Release Comfort Grip Long Ratchet (SRH12009)
- NITE IZE Ratchet Key Tool (KMTRT-11-R3)
- Tekton Hand Ratchets